text.skipToContent text.skipToNavigation

Wera 400 TX Torque-indicator, TX 20 x 4.0 Nm


Wera torque indicator with fixed torque for TORX® screws. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle fills the whole hand well and the fingers lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transmission.

Referência 7D973346
Insulated No
Weight 120
Wrench width (mm) 20
Size (TX) 20
Isolation protection 1000 V No
Embalado por 1

Especificações

Insulated No
Weight 120
Wrench width (mm) 20
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 60
Tightening moment (Nm) 4-4
Material handle Other
Type of shaft Round
With ball head No
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10
VDE tested No
Brand Wera
Commodity code 84661038
Model 400 TX
Type Torque Indicator

Descrição

Wera torque indicator with fixed torque for TORX® screws. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle fills the whole hand well and the fingers lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transmission.

Números do artigo

Referência 7D973346
EAN 4013288208811
UBB 500713663192
UNSPSC 27110000
Artigo do fabricante nr 05005090001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.