text.skipToContent text.skipToNavigation

Wera 395 Nutdriver, 3 x 125 mm


Article number
Design Handle
Wrench width (mm) 3
Total length (mm) 223
Isolation protection 1000 V No
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With tommy bar No
Packed per 1

Specifications

Design Handle
Wrench width (mm) 3
Total length (mm) 223
Isolation protection 1000 V No
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 58
Commodity code

Article numbers

Article number 81912.030.001
EAN 4013288004734
UBB 240124996200
UNSPSC 27111701
Manufacturer article nr  05028205001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.