text.skipToContent text.skipToNavigation

Wera 395 Nutdriver, 10 x 125 mm


Article number
Design Handle
Wrench width (mm) 10
Total length (mm) 237
Isolation protection 1000 V No
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With tommy bar No
Packed per 1

Specifications

Design Handle
Wrench width (mm) 10
Total length (mm) 237
Isolation protection 1000 V No
Blade length (mm) 125
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 107
Commodity code
Type Nut Driver

Article numbers

Article number 81912.100.001
EAN 4013288004833
UBB 240124997299
UNSPSC 27111701
Manufacturer article nr  05029425001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.