text.skipToContent text.skipToNavigation

WERA 3868/1 TS 2X25

Article number 4R293246
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 4R293246
EAN 4013288128294
UBB 500643269813
UNSPSC 31161507
Manufacturer article nr  05071025001
Do not close this page. This message will disappear, when the page is fully loaded.