text.skipToContent text.skipToNavigation

Wera 3851/4 Bits, stainless, PH 3 x 89 mm


High quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81521.003.089
Size bit (mm)
Screwing system Cross (X)
Size 3
Total length (mm) 89
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Cross (X)
Size 3
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 22
Commodity code

Description

High quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81521.003.089
EAN 4013288115508
UBB 500504483933
UNSPSC 31161507
Manufacturer article nr  05071083001
Do not close this page. This message will disappear, when the page is fully loaded.