text.skipToContent text.skipToNavigation

Wera 3840/4 Bits, stainless, 4 x 89 mm


Article number 81520.004.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 16
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 16
Commodity code
Model 3840/4
Type Hex Screwdriver Bit

Article numbers

Article number 81520.004.089
EAN 4013288115638
UBB 500504482869
UNSPSC 31161507
Manufacturer article nr  05071102001
Do not close this page. This message will disappear, when the page is fully loaded.