text.skipToContent text.skipToNavigation

Wera 3840/4 Bits, stainless, 3 x 89 mm


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81520.003.089
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Internal hexagon
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 12
Commodity code

Description

High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81520.003.089
EAN 4013288115621
UBB 500504482786
UNSPSC 31161507
Manufacturer article nr  05071101001
Do not close this page. This message will disappear, when the page is fully loaded.