text.skipToContent text.skipToNavigation

Wera 3840/1 TS bits, stainless, 6 x 25 mm


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81519.060.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Weight per piece (g) 5
Commodity code
Model 3840/1 TS
Type Hex Screwdriver Bit

Description

High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81519.060.025
EAN 4013288111258
UBB 500504482604
UNSPSC 31161507
Manufacturer article nr  05071076001
Do not close this page. This message will disappear, when the page is fully loaded.