text.skipToContent text.skipToNavigation

WERA 3840/1 TS 1/4X25

Article number 5B215731
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 5B215731
EAN 4013288115461
UBB 500643266272
UNSPSC 31161507
Manufacturer article nr  05071066001
Do not close this page. This message will disappear, when the page is fully loaded.