text.skipToContent text.skipToNavigation

WERA 367 SB TX 15 15X80

  1. ART NR 4W999743
  2. EAN 4013288181367
  3. UBB 500643202087
  4. UNSPSC 27111701
  5. Manufacturer article nr  05100061001

Price per 
-


Package: 10
Full Box only

High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. "Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Screwdriver for recessed TORX® screws Multi-component Kraftform handle for fast and ergonomic screwdriving Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away The Wera Black Point tip offers an exact fit and optimum corrosion protection

Length (L) (mm) 230
Width (mm) 50
Content (pcs) 1
Height (mm) 30
Size 1 x TX 15x80
Type nr. 367 SB
Weight (g) 59
Content of set 1x 367 SB Screwdriver for TORX® screws, TX 15 x 80 mm; 1x 367 Screwdriver for TORX® screws, TX 15 x 80 mm