text.skipToContent text.skipToNavigation

Wera 2090/17 Impact driver set, 17 pieces


1x 2090 Impact driver 90 Nm: 5/16" x 142 mm 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm 1x 851/2 Z bits: PH 4 x 32 mm 1x 800/2 slotted bits: 2 x 12 x 41 mm 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mm 1x 840/2 hexagon Bits: 7 x 30 mm 5x 867/2 Z TORX® bits: TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 55x35 mm 2x 870/2 Adaptor: 3/8x5/16", 1/2x5/16" To loosen and tighten screws without the use of power tools simply by the force of the impact. The Wera impact drivers have a particularly high efficiency thanks to their robust, double-curved design. Impact forces are converted into rotary motion. The use of compressed air equipment becomes unnecessary. The robust textile box offers a very compact storage option for these high quality tools.

Article number 9Y451517
Packaging Bag
Weight 1034
Total length (mm) 195
Isolation protection 1000 V No
Tightening moment (Nm) 90 - 90
Packed per 1

Specifications

Packaging Bag
Weight 1034
Total length (mm) 195
Isolation protection 1000 V No
Tightening moment (Nm) 90 - 90
Heating- + sanitary mechanic set No
Electrician set No
Total number of tools 17
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 5
Number of bits groove 1
Number of bits total 16
With magnetic holder No
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
Number of bit inserts 14
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Weight per piece (g) 1034
Commodity code
Model 2090/17

Description

  • 1x 2090 Impact driver 90 Nm: 5/16" x 142 mm
  • 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm
  • 1x 851/2 Z bits: PH 4 x 32 mm
  • 1x 800/2 slotted bits: 2 x 12 x 41 mm
  • 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mm
  • 1x 840/2 hexagon Bits: 7 x 30 mm
  • 5x 867/2 Z TORX® bits: TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 55x35 mm
  • 2x 870/2 Adaptor: 3/8x5/16", 1/2x5/16"

To loosen and tighten screws without the use of power tools simply by the force of the impact. The Wera impact drivers have a particularly high efficiency thanks to their robust, double-curved design. Impact forces are converted into rotary motion. The use of compressed air equipment becomes unnecessary. The robust textile box offers a very compact storage option for these high quality tools.

Article numbers

Article number 9Y451517
EAN 4013288179777
UBB 500643585887
UNSPSC 27111701
Manufacturer article nr  05072017001
Do not close this page. This message will disappear, when the page is fully loaded.