text.skipToContent text.skipToNavigation

Wera 2069 Nutdriver for electronic applications, 2 x 60 mm


Article number 9B254048
Design Handle
Wrench width (mm) 2
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts No
With tommy bar No
Packed per 1

Specifications

Design Handle
Wrench width (mm) 2
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts No
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 18.4
Commodity code
Model 2069

Article numbers

Article number 9B254048
EAN 4013288032300
UBB 500643260499
UNSPSC 27111701
Manufacturer article nr  05118110001
Do not close this page. This message will disappear, when the page is fully loaded.