text.skipToContent text.skipToNavigation

Wera 2069 Nutdriver for electronic applications, 3/32" x 60 mm


Article number 2X636638
Design Handle
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Design Handle
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 18.8
Commodity code
Model 2069

Article numbers

Article number 2X636638
EAN 4013288032393
UBB 500643262479
UNSPSC 27111701
Manufacturer article nr  05118128001
Do not close this page. This message will disappear, when the page is fully loaded.