text.skipToContent text.skipToNavigation

Wera 2067 TORX® HF Screwdriver with holding function for electronic applications, TX 6 x 40 mm


Premium Wera Micro screwdriver for precision mechanical couplings. With practical holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 5L729139
Insulated No
Total length (mm) 137
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 40
Packed per 1

Specifications

Insulated No
Total length (mm) 137
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 40
With bore hole No
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Brand Wera
Weight per piece (g) 12.3
Commodity code
Model 2067 TORX HF

Description

Premium Wera Micro screwdriver for precision mechanical couplings. With practical holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 5L729139
EAN 4013288108647
UBB 500643259004
UNSPSC 27111701
Manufacturer article nr  05118182001
Do not close this page. This message will disappear, when the page is fully loaded.