text.skipToContent text.skipToNavigation

Wera 2067 TORX® HF Screwdriver with holding function for electronic applications, TX 10 x 60 mm


Article number 3J717541
Total length (mm) 157
Size (TX) 10
Isolation protection 1000 V No
Blade length (mm) 60
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Packed per 1

Specifications

Total length (mm) 157
Size (TX) 10
Isolation protection 1000 V No
Blade length (mm) 60
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Brand Wera
Weight per piece (g) 18.8
Commodity code

Article numbers

Article number 3J717541
EAN 4013288108685
UBB 500643259830
UNSPSC 27111701
Manufacturer article nr  05118186001
Do not close this page. This message will disappear, when the page is fully loaded.