text.skipToContent text.skipToNavigation

Wera 167 i VDE Insulated screwdriver for TORX® screws, TX 40 x 150 mm


Article number 9O417595
Total length (mm) 262
Size (TX) 40
Isolation protection 1000 V Yes
Blade length (mm) 150
Type of shaft Round
Grip design 2-components
Cap rotatable No
Packed per 1

Specifications

Total length (mm) 262
Size (TX) 40
Isolation protection 1000 V Yes
Blade length (mm) 150
Type of shaft Round
Grip design 2-components
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Weight per piece (g) 158.4
Commodity code
Model 167 I

Article numbers

Article number 9O417595
EAN 4013288036476
UBB 500643281289
UNSPSC 27111701
Manufacturer article nr  05006179001
Do not close this page. This message will disappear, when the page is fully loaded.