text.skipToContent text.skipToNavigation

Wera 1569 ESD Nutdriver Kraftform Micro, 2 x 60 mm


Article number 1A264449
Design Handle
Wrench width (mm) 2
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
With tommy bar No
Packed per 1

Specifications

Design Handle
Wrench width (mm) 2
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 18.5
Commodity code
Model 1569 ESD

Article numbers

Article number 1A264449
EAN 4013288184061
UBB 500643285652
UNSPSC 27111701
Manufacturer article nr  05030412001
Do not close this page. This message will disappear, when the page is fully loaded.