text.skipToContent text.skipToNavigation

Wera 300 IP TORX PLUS® Torque-indicator, 10 IP x 2.0 Nm


Article number 0D373660
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 2 - 2
Correcting variable consistent No
Connection size (mm) 6.3
Packed per 1

Specifications

Electronic No
Total length (mm) 170
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 2 - 2
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
VDE tested No
Brand Wera
Weight per piece (g) 126
Commodity code
Type Torx Plus Torque Indicator IP10

Article numbers

Article number 0D373660
EAN 4013288093417
UBB 500643621013
UNSPSC 27111701
Manufacturer article nr  05028044001
Do not close this page. This message will disappear, when the page is fully loaded.