text.skipToContent text.skipToNavigation

WERA 1430 ESD 0,02-0,06NM

Article number 2G452854
Electronic Yes
Weight 41
Total length (mm) 145
Tightening moment (Nm) 0.02 - 0.06
Accuracy according to ISO 6789 (%) 10

Specifications

Electronic Yes
Weight 41
Total length (mm) 145
Tightening moment (Nm) 0.02 - 0.06
Accuracy according to ISO 6789 (%) 10

Article numbers

Article number 2G452854
UBB 500643585218
UNSPSC 27111701
Do not close this page. This message will disappear, when the page is fully loaded.