text.skipToContent text.skipToNavigation

WERA 1350 PH 1X200

Article number 4O586289
Blade length (mm)
Screwing system Phillips
Weight 72
Total length (mm) 298
Type of shaft Hexagon
Grip design Other
With anti-roll protection Yes

Specifications

Blade length (mm) 200
Screwing system Phillips
Weight 72
Total length (mm) 298
Type of shaft Hexagon
Grip design Other
With anti-roll protection Yes

Article numbers

Article number 4O586289
EAN 4013288109293
UBB 500643231292
UNSPSC 27111701
Manufacturer article nr  05031442001
Do not close this page. This message will disappear, when the page is fully loaded.