text.skipToContent text.skipToNavigation

Welding apron 70X90 CM


Article number 7G980853
Colour Other
Width 700
Length (m) 900
Material Leather
Brand Fabory approved vendor
Packed per 1

Specifications

Colour Other
Width 700
Length (m) 900
Material Leather
Brand Fabory approved vendor

Article numbers

Article number 7G980853
EAN 8718249020155
UBB 500513381144
UNSPSC 53100000
Manufacturer article nr  27020000
Do not close this page. This message will disappear, when the page is fully loaded.