text.skipToContent text.skipToNavigation

Weld nut with smooth flange Steel Plain M8X26


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 7.6
Packed per 1,000
Full Box only

Specifications

Diameter M8
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 7.6
Commodity code

Dimensions

a 26
b 18
d-D M8
d1 (min.) 10.4
h (min.) 10.8
P 1.25

Article numbers

Article number 14230.080.002
EAN 8715492075543
UBB 500696405355
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.