text.skipToContent text.skipToNavigation

Weld nut with smooth flange Stainless steel A2 M4X17


Article number
Diameter
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.18
Packed per 100
Full Box only

Specifications

Diameter M4
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.18

Dimensions

a 17
b 9
d-D M4
d1 (min.) 4.9
h (min.) 5.8
P 0.7

Article numbers

Article number 51182.040.017
EAN 8715494558754
UBB 500634575145
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.