text.skipToContent text.skipToNavigation

WD-40 Dryspray 400


Ideal to be used on metals, plastic and glass Enhanced lubrication and protection Produces a white dry film that resists dirt, dust and oil Reduces friction and wear Advanced formulation works as an effective mould release agent Excellent resistance to high temperature ranging from -45°C to +260°C Dual action Smart Straw applicator for wide area and precision spray applications.

Article number 6J539691
Design Lubricant
Volume (ml) 400
Material Polytetrafluoroethylene (PTFE)
Brand WD-40
Model Specialist®
Packed per 1

Specifications

Design Lubricant
Volume (ml) 400
Material Polytetrafluoroethylene (PTFE)
Brand WD-40
Model Specialist®

Description

Ideal to be used on metals, plastic and glass Enhanced lubrication and protection Produces a white dry film that resists dirt, dust and oil Reduces friction and wear Advanced formulation works as an effective mould release agent Excellent resistance to high temperature ranging from -45°C to +260°C Dual action Smart Straw applicator for wide area and precision spray applications.

Article numbers

Article number 6J539691
EAN 5032227493940
UBB 500714330775
UNSPSC 15120000
Manufacturer article nr  49394/25
Do not close this page. This message will disappear, when the page is fully loaded.