text.skipToContent text.skipToNavigation

Facom Metric steel rule 2side 500mm


Article number 2Z519653
Width 30
Thickness (mm) 0.8
Weight 120
Length (m) 500
Material Stainless steel
Imperial graduation No
Brand Facom
Packed per 1

Specifications

Width 30
Thickness (mm) 0.8
Weight 120
Length (m) 500
Material Stainless steel
Imperial graduation No
Brand Facom
Weight per piece (g) 104
Commodity code

Article numbers

Article number 2Z519653
EAN 3662424023491
UBB 500639459063
UNSPSC 27111801
Manufacturer article nr  DELA.1056.500
Do not close this page. This message will disappear, when the page is fully loaded.