text.skipToContent text.skipToNavigation

VOGE GAUGE FOIL 0,09MM 5M

Article number 5Z455187
Width 12.7
Thickness (mm) 0.09
Length (m) 5000

Specifications

Width 12.7
Thickness (mm) 0.09
Length (m) 5000

Article numbers

Article number 5Z455187
EAN 4010873800092
UBB 500685348954
UNSPSC 27110000
Manufacturer article nr  455009
Do not close this page. This message will disappear, when the page is fully loaded.