text.skipToContent text.skipToNavigation

VOELERMATEN AAN RING 200MM 17/3

Article number V7022.017.003
Measuring range (mm) 0.05 - 1
Blade length (cm) 200
Type of measurement Thread size
Imperial graduation Yes
Number of blades 20

Specifications

Measuring range (mm) 0.05 - 1
Blade length (cm) 200
Type of measurement Thread size
Imperial graduation Yes
Number of blades 20

Article numbers

Article number V7022.017.003
EAN 4010873170102
UBB 240197061916
UNSPSC 41111617
Manufacturer article nr  436207
Do not close this page. This message will disappear, when the page is fully loaded.