text.skipToContent text.skipToNavigation

VOELERMATEN AAN RING 200MM 17/2

Article number V7022.017.002
Measuring range (mm) 0.05 - 1
Blade length (cm) 200
Type of measurement Thread size
Imperial graduation Yes
Number of blades 17

Specifications

Measuring range (mm) 0.05 - 1
Blade length (cm) 200
Type of measurement Thread size
Imperial graduation Yes
Number of blades 17

Article numbers

Article number V7022.017.002
EAN 4010873170089
UBB 240198011258
UNSPSC 41111617
Manufacturer article nr  436205
Do not close this page. This message will disappear, when the page is fully loaded.