text.skipToContent text.skipToNavigation

VEMO Pipe plug Plastic Polyethylene M8-Red


Article number
Diameter
Show all diameters
Brand Vemo
For nom. size 8
Material Plastic
Type no. 2244
Weight per piece (g) 0.16
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Vemo
For nom. size 8
Material Plastic
Type no. 2244
Weight per piece (g) 0.16
Commodity code

Article numbers

Article number 18600.080.001
EAN 8715492600813
UBB 950356009981
UNSPSC 31162101
Manufacturer article nr  1000202284

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.