text.skipToContent text.skipToNavigation

VEMO Pipe plug Plastic Polyethylene M24-Red


Article number
Diameter
Show all diameters
Brand Vemo
For nom. size 24
Material Plastic
Type no. 2244
Weight per piece (g) 1.04
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M24
Brand Vemo
For nom. size 24
Material Plastic
Type no. 2244
Weight per piece (g) 1.04
Commodity code

Article numbers

Article number 18600.240.001
EAN 8715492600868
UBB 950356010468
UNSPSC 31162101
Manufacturer article nr  1000202285

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.