text.skipToContent text.skipToNavigation

VEMO Pipe plug Plastic Polyethylene M12-Red


Article number
Diameter
Show all diameters
Brand Vemo
For nom. size 12
Material Plastic
Type no. 2244
Weight per piece (g) 0.262
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Vemo
For nom. size 12
Material Plastic
Type no. 2244
Weight per piece (g) 0.262
Commodity code

Article numbers

Article number 18600.120.001
EAN 8715492600837
UBB 950356010120
UNSPSC 31162101
Manufacturer article nr  1000200650

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.