text.skipToContent text.skipToNavigation

VARTA Batteries INDUST


Article number 2Q083586
Nominal voltage (V) 1.5
Design Alkali manganese
Weight 94.01
Capacity (mAh) 2960
Diameter 14.5
IEC indication LR 6
Other indications AA/AM 3
Packed per 1

Specifications

Nominal voltage (V) 1.5
Design Alkali manganese
Weight 94.01
Capacity (mAh) 2960
Diameter 14.5
IEC indication LR 6
Other indications AA/AM 3
Suitable for EX-applications No
Height including pole (mm) 50.5
Number of cells 40

Article numbers

Article number 2Q083586
UBB 500719670746
UNSPSC 39120000
Manufacturer article nr  4006211354
Do not close this page. This message will disappear, when the page is fully loaded.