text.skipToContent text.skipToNavigation

Varta Industrial PRO Alkaline Battery 1.5V 7800mAh Size C 20-Piece/Tray


Article number 1P324774
Nominal voltage (V) 1.5
Design Alkali manganese
Weight 65.8
Capacity (mAh) 7800
Diameter 26.2
IEC indication LR 14
Other indications C/AM 2
Packed per 20
Full Box only

Specifications

Nominal voltage (V) 1.5
Design Alkali manganese
Weight 65.8
Capacity (mAh) 7800
Diameter 26.2
IEC indication LR 14
Other indications C/AM 2
Suitable for EX-applications No
Height including pole (mm) 50
Number of cells 20
Brand Varta
Content (pieces) 20
Weight per piece (g) 69
Info Box contains set of 20 batteries
Commodity code
Model INDUSTRIAL PRO
Type Alkaline Battery

Article numbers

Article number 1P324774
EAN 4008496356515
UBB 500651797770
UNSPSC 26111702
Manufacturer article nr  04014211111
Do not close this page. This message will disappear, when the page is fully loaded.