text.skipToContent text.skipToNavigation

Fabory Machine Tap M8x1.25 Metric DIN 376B HSS-E 90mm


Article number
Pitch thread (mm)
Show all
Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 6
Cutting length (mm) 22
Thread size 8
Packed per 1

Specifications

Pitch thread (mm) 1.25
Design Machine tap
Thread length (mm) 22
Total length (mm) 90
Shaft diameter (mm) 6
Cutting length (mm) 22
Thread size 8
Suitable for blind holes No
Suitable for stainless steel No
With cooling channel No
Colour ring identification Blue
Key square (mm) 4.9
Left-handed thread No
Brand Fabory
Weight per piece (g) 20
Commodity code
Type Machine Tap

Article numbers

Article number U0721.080.001
UBB 240202486702
UNSPSC 23241615

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.