text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-E M24X1,5

Article number 5K586232
Pitch thread (mm)
Design Machine tap
Thread length (mm) 45
Total length (mm) 95
Cutting length (mm) 45
Key square (mm) 15

Specifications

Pitch thread (mm) 1.5
Design Machine tap
Thread length (mm) 45
Total length (mm) 95
Cutting length (mm) 45
Key square (mm) 15

Article numbers

Article number 5K586232
EAN 4022835907985
UBB 500691313117
UNSPSC 31390000
Manufacturer article nr  90798
Do not close this page. This message will disappear, when the page is fully loaded.