text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M16

Article number 6A380352
Pitch thread (mm)
Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 22
Key square (mm) 9

Specifications

Pitch thread (mm) 2
Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 22
Key square (mm) 9

Article numbers

Article number 6A380352
EAN 4022835317586
UBB 500690962252
UNSPSC 31390000
Manufacturer article nr  31758
Do not close this page. This message will disappear, when the page is fully loaded.