text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M16

Article number 0V492311
Pitch thread (mm)
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 32
Key square (mm) 11

Specifications

Pitch thread (mm) 2
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 32
Key square (mm) 11

Article numbers

Article number 0V492311
EAN 4022835386582
UBB 500691014962
UNSPSC 31390000
Manufacturer article nr  38658
Do not close this page. This message will disappear, when the page is fully loaded.