text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E M6 left


Article number 7V332651
Pitch thread (mm)
Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Shaft diameter (mm) 6
Cutting length (mm) 19
Suitable for blind holes Yes
Packed per 1

Specifications

Pitch thread (mm) 1
Design Machine tap
Thread length (mm) 19
Total length (mm) 80
Shaft diameter (mm) 6
Cutting length (mm) 19
Suitable for blind holes Yes
Key square (mm) 4.9
Left-handed thread Yes
Brand Völkel
Weight per piece (g) 14
Commodity code

Article numbers

Article number 7V332651
EAN 4022835334385
UBB 500690968291
UNSPSC 31390000
Manufacturer article nr  33438
Do not close this page. This message will disappear, when the page is fully loaded.