text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G M3 left

Article number 8U384792
D (mm)
Brand Völkel
Drive size 2.7
Useful length 11
Overall length (mm) 40
Shank size ( mm) 3.5

Specifications

D (mm) 3
Brand Völkel
Drive size 2.7
Useful length 11
Overall length (mm) 40
Shank size ( mm) 3.5

Standards

DIN 352

Article numbers

Article number 8U384792
EAN 4022835270263
UBB 500690871669
UNSPSC 31390000
Manufacturer article nr  27026
Do not close this page. This message will disappear, when the page is fully loaded.