text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit DIN 338 HSS-G Bright 0.4 mm


HSS ground metal drills are made from high speed steel. Full grinding during the manufacturing process results in a very sharp drill with high precision. The split point ensures self-centering and allows holes to be drilled without vibration. When used in combination with cutting oil (90483.000.407, 90019.000.105), this results in a significantly longer tool life.

Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 5
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 20
Diameter drill (mm) 0.4
Holding system Cylindrical plug-in axle
Cutting length (mm) 5
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Weight per piece (g) 0.18
Commodity code
Type Twist Drill Bit

Description

 

HSS ground metal drills are made from high speed steel. Full grinding during the manufacturing process results in a very sharp drill with high precision.​

The split point ensures self-centering and allows holes to be drilled without vibration.​

When used in combination with cutting oil (90483.000.407, 90019.000.105), this results in a significantly longer tool life.

Article numbers

Article number U0001.004.001
EAN 8715494651196
UBB 240201489954
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.