text.skipToContent text.skipToNavigation

Fabory Center Drill Bit 1mm HSS 3.15mm Cylindrical Shank 31.5mm


For centering in most common steel types.

Article number F8315.010.003
Total length (mm) 31.5
Shaft diameter (mm) 3.15
Nominal diameter (mm) 1
Tip angle (°) 118
Brand Fabory
Packed per 1

Specifications

Total length (mm) 31.5
Shaft diameter (mm) 3.15
Nominal diameter (mm) 1
Tip angle (°) 118
Brand Fabory
Weight per piece (g) 10
Commodity code
Type Center Drill Bit

Description

For centering in most common steel types.

Article numbers

Article number F8315.010.003
UBB 240201347228
UNSPSC 23241639
Do not close this page. This message will disappear, when the page is fully loaded.