text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 5.2mm HSS Cylindrical Shank 86mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 86
Diameter drill (mm) 5.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Weight per piece (g) 10.55
Commodity code
Type Twist Drill Bit

Article numbers

Article number U0000.052.001
EAN 8715494649995
UBB 240201333772
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.