text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit DIN 338 HSS-E Co5 Bright 3.5 mm


HSS Cobalt 5% metal drills are made from alloyed high speed steel. With adding Cobalt, the drills keep their hardness at higher temperatures, which enables them to cut in steel types which are difficult to cut, such as stainless steel. Full grinding during the production process results in a very sharp drill with high precision. The splitpoint ensures it is self-centering and will make the holes without vibration. When used in combination with cutting oil (90483.000.407, 90019.000.105), this results in a significantly longer tool life.

Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Suitable for stainless steel Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 70
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Suitable for stainless steel Yes
Suitable for steel Yes
Tip angle (°) 135
Spiral drill Yes
Brand Fabory
Weight per piece (g) 4.12
Commodity code
Type Twist Drill Bit

Description

 

HSS Cobalt 5% metal drills are made from alloyed high speed steel. With adding Cobalt, the drills keep their hardness at higher temperatures, which enables them to cut in steel types which are difficult to cut, such as stainless steel. ​

Full grinding during the production process results in a very sharp drill with high precision. The splitpoint ensures it is self-centering and will make the holes without vibration. ​

When used in combination with cutting oil (90483.000.407, 90019.000.105), this results in a significantly longer tool life.​

Article numbers

Article number U0002.035.001
EAN 8715494653138
UBB 240201343268
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.