text.skipToContent text.skipToNavigation

Red Rooster Die Grinder 35mm 25000RPM 260W 1/4" PT 6mm


RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. The RRG range of die grinders is developed for enhanced productivity, the shaft can be locked by push-button for easy changing of burrs. Characteristics: • The composite tool cover allows the hand to grip the tool firmly due to the unique ergonomic design. • The grinders have an adjustable rear exhaust. • Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. • When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator. • The power dial sets the tool performance to the operators choice.

Article number 7X777659
Machine weight (kg) 500
Max. operating pressure (psi) 6.3
Brand Red Rooster
Weight per piece (g) 520
Commodity code
Packed per 1

Specifications

Machine weight (kg) 500
Max. operating pressure (psi) 6.3
Brand Red Rooster
Weight per piece (g) 520
Commodity code
Type Die Grinder

Description

RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. The RRG range of die grinders is developed for enhanced productivity, the shaft can be locked by push-button for easy changing of burrs. Characteristics: • The composite tool cover allows the hand to grip the tool firmly due to the unique ergonomic design. • The grinders have an adjustable rear exhaust. • Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. • When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator. • The power dial sets the tool performance to the operators choice.

Article numbers

Article number 7X777659
EAN 8717981400089
UNSPSC 31390000
Manufacturer article nr  RRG-260RE
Do not close this page. This message will disappear, when the page is fully loaded.