text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 6 x 610 K40

Specifications

Width 6
Type Belt
Length (m) 610
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 40
Brand Tyrolit
Model PREMIUM***

Description

Reduced working times Universal use Broad assortment

Article numbers

Article number 3V194952
EAN 9003177062858
UBB 500572183936
UNSPSC 27110000
Manufacturer article nr  706285
Do not close this page. This message will disappear, when the page is fully loaded.