text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 50 x 2000 K36

Specifications

Width 50
Type Belt
Length (m) 2000
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 36
Brand Tyrolit
Model PREMIUM***

Description

Expanded use Cool grinding Good stock removal rate

Article numbers

Article number 3G044708
EAN 9003177064326
UBB 500513994706
UNSPSC 27110000
Manufacturer article nr  706432
Do not close this page. This message will disappear, when the page is fully loaded.