text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Aluminum Oxide 30 Grit Coarse Basic 27 Form A30Q-BF 178 x 22.23 x 6mm


Article number T6231.178.622
Height 6
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 390
Commodity code
Model 27
Type Rough Grinding Wheel

Article numbers

Article number T6231.178.622
EAN 9003172228631
UBB 500504622795
UNSPSC 27110000
Manufacturer article nr  222863
Do not close this page. This message will disappear, when the page is fully loaded.