text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Zircon Corundum 30 Grit Coarse Premium ZA30Q-BFR 125 x 22.23 x 7mm


Article number 9Q602732
Height 7
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.2
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 204
Commodity code
Model 27
Type Rough Grinding Wheel

Article numbers

Article number 9Q602732
EAN 9003174667490
UBB 500572177672
UNSPSC 27110000
Manufacturer article nr  466749
Do not close this page. This message will disappear, when the page is fully loaded.