text.skipToContent text.skipToNavigation

Tyrolit Resin Mounted Point 52ZY 25mm WL 50mm Dia 6mm Shank A36Q4B84 36 Grit 40mm


Article number T6374.525.036
Shaft length (mm) 25
Diameter 50
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Brand Tyrolit
Weight per piece (g) 121
Packed per 25
Full Box only

Specifications

Shaft length (mm) 25
Diameter 50
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Brand Tyrolit
Weight per piece (g) 121
Commodity code
Type Resin Mounted Point

Article numbers

Article number T6374.525.036
EAN 9003170022842
UBB 500503098435
UNSPSC 31191500
Manufacturer article nr  2284
Do not close this page. This message will disappear, when the page is fully loaded.