text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178X10,0X22,23

Specifications

Height 10
Disc diameter (mm) 178
Granulation 30
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Brand Tyrolit

Description

The PREMIUM*** LONGLIFE is a high-performance rough grinding wheel for surface and edge grinding. The 4 mm thick rough grinding wheel achieves the highest stock removal rates, such as in pipeline construction applications.

Article numbers

Article number 2G111437
EAN 9003170053969
UBB 500572176351
UNSPSC 27110000
Manufacturer article nr  5396
Do not close this page. This message will disappear, when the page is fully loaded.